Buy more than* S$200* and get FREE SHIPPING

  • Pocket Calipers
  • Pocket Calipers
  • Pocket Calipers
  • Pocket Calipers

Pocket Calipers 19518

3.37 (19)
Item.#
03788425
Mfr.#
19518
Package Qty.
1PC
Ship pack of
1
11.97 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Measurement of outer diameter, inner diameter, depth and uneven, Measurement of outer diameter, inner diameter, depth and uneven
Minimum Scale (mm)
0.1
Weight (g)
39
Material
STAINLESS STEEL SUS430
Depth Bar
Available
Measuring Range (mm)
0.1 - 100
Overall Length (mm)
157
TRUSCO Part Number
408-3334
Customer Reviews
5 star 6
4 star 3
3 star 5
2 star 2
1 star 3
Review Rating: 3.37
19 Customer Reviews
The reviews are automatic translation.
As a hobby at home
4
From Japan
On 2017-07-15 05:31:06
It is convenient to have it in the tool box when you want to check the size of parts and other parts such as part diameter and length with a hobby other than work such as a bike
This review is about item#03788425.
Measurement
3
From Japan
On 2017-06-26 12:29:16
It can be used normally. It is not a thing of value so much It is 100 even though this is a good deal from quality
This review is about item#3788425.
Automotive maintenance (purchased as a souvenir for friends overseas on a business trip)
3
From Japan
On 2017-04-29 15:07:50
Because the movement was not smooth due to the price finish, I grew himself. It may be light, but it is too thin to use.
This review is about item#3788425.
Carrying a caliper in a pocket
3
From Japan
On 2016-08-10 20:06:11
Precision is reasonable, OK to use for DIY (hobby). I am afraid that the production is somewhat complicated, but is not Chinese Chinese quality usable?
This review is about item#3788425.
I always take it when I go shopping for various parts.
5
From Japan
On 2016-05-03 14:02:44
Although there are also large southwood calipers, it is inconvenient to carry, this pocket calipers are small and comfortable to be original and convenient to put in a pocket or bag.
This review is about item#03788425.
A masterpiece of a masterpiece as a semi-finished product
5
From Japan
On 2015-07-10 14:28:48
If you do it by yourself, it will not be said to be Mitutoyo degree, but it will be nice feeling that way. I can not recommend it to those who do not want to take trouble at all. Appearance: Crappy precision as seen with punched products: contrary to appearance Outer use and depth are less than 0.1 mm error for inner use is not usable as it is, but can be measured with an error of 1 mm or less if additional processing is available Portability: sharp Since there is no place so that it is more rigid than resin, it will not break even if it is dropped or stepped on.
This review is about item#03788425.
Measure the dimensions of the screw
5
From Japan
On 2015-04-27 19:51:17
It is convenient to carry as the size goes into your pocket.
This review is about item#03788425.
measurement
2
From Japan
On 2015-01-21 23:59:21
The size is user-friendly. The slide drags firmly and is hard to use. It can not be used with one hand.
This review is about item#03788425.
Wood work
1
From Japan
On 2014-11-08 21:00:42
Jalijari I hope you can build decent things even if it's a little expensive
This review is about item#03788425.
Woodworking relations
1
From Japan
On 2013-10-15 02:02:17
Any problems before the system Anyway the lowest price Jarijali It is not a thing to buy with a hard money paid
This review is about item#03788425.