Buy more than* S$200* and get FREE SHIPPING

  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk

Screw type abrasive cloth disk M10SGOPA10

4.50 (2)
Item.#
03788513
Mfr.#
M10SGOPA10
Package Qty.
1Sheet
Ship pack of
1
5.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
it exert the effect in grinding and general polishing of Various metal such as iron, stainless steel and aluminum, lumber and plastic etc. Particularly good for thin steel plates. For polishing the eyes of the cut surface. For polishing the finshing touches of the foundation before plating and painting. Paint, rust removal. for removing the burr AND bead and other suitable for all type griding and polishing
Screw Diameter
M10xP1.5
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Number of Blades
72
Maximum Operating Speed (m/min)
69
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Alumina
Grain Size
240
Compatible Tool
Disc grinder
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Spot welding trace finish of steel furniture, CO2 welding beat grinding
5
From Japan
On 2015-06-17 14:50:25
It is very excellent in cost performance Balance of laundry of polishing cloth is well well balanced It is difficult to clog the cloth. If we strongly say that we have transplanted the blades uniformly around the whole circumference, those with widened blades at 90 ° 4 split positions I think it will be better if it is an array
This review is about item#05284526.
Grinding work of steel material
4
From Japan
On 2015-02-11 13:07:40
I use it continuously, but until the end I can use it without crushing. There was also a time when I switched to PB products, but I got crushed and fly in the direction of the face, so I stopped using it and returned it to here.
This review is about item#05284544.