Buy more than* S$200* and get FREE SHIPPING

  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk
  • Screw type abrasive cloth disk

Screw type abrasive cloth disk M10SGOPA12

4.50 (2)
Item.#
03788531
Mfr.#
M10SGOPA12
Package Qty.
1Sheet
Ship pack of
1
5.12 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
it exert the effect in grinding and general polishing of Various metal such as iron, stainless steel and aluminum, lumber and plastic etc. Particularly good for thin steel plates. For polishing the eyes of the cut surface. For polishing the finshing touches of the foundation before plating and painting. Paint, rust removal. for removing the burr AND bead and other suitable for all type griding and polishing
Screw Diameter
M10xP1.5
Hole Diameter (phi mm)
15
Diameter (phi mm)
100
Compatible Tool
Disc grinder
Maximum Operating Speed (m/min)
69
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Alumina
Number of Blades
72
Grain Size
400
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finishing spot welding traces of steel furniture, CO2 welding beat grinding
5
From Japan
On 2015-06-17 14:50:25
It is very excellent cost performance Hardly well clogging the balance of fraying of the polishing cloth If by force say, but the entire circumference uniformly feathers are implanted, think to be more better and to sequence those spread the pitch of the blades to the position of 90 degrees divided into four parts
This review is about item#05284526.
Grinding work of steel material
4
From Japan
On 2015-02-11 13:07:40
I use it continuously, but until the end I can use it without crushing. There was also a time when I switched to PB products, but I got crushed and fly in the direction of the face, so I stopped using it and returned it to here.
This review is about item#05284544.