Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves No. 110

Nitrile Gloves No. 110 No.110

4.17 (12)
Item.#
03788784
Mfr.#
No.110
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
25
Thickness (mm)
0.12
Palm Width (cm)
8.5
Type
No powder
Color
White
Material
Synthetic rubber (nitrile rubber)
Middle Finger Length (cm)
7.8
Size
S
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-02-11 17:05:27
Very nice. Comfort, without satisfactory with a feeling of use. Not be torn.
This review is about item#3788802.
Housework in general, car maintenance, gardening, etc.
5
From Japan
On 2016-09-01 06:20:26
To fit the hand, work, is easy to I use anything because it is relatively strong
This review is about item#03788784.
Maintenance of mainly car
5
From Japan
On 2016-05-30 22:08:50
Cotton work gloves have been used in fine work that can not be at work. Oil and grease, resistant to parts cleaner, such as painting work, I always use with confidence.
This review is about item#03788793.
Milking operation
5
From Japan
On 2016-02-16 10:14:31
I tried various ways, but I arrived in this glove. Select the S size because it does not fit that it is M size Easier to tear it's small size, this glove has an endurance I repeat order by me
This review is about item#03788784.
Inspection
3
From Japan
On 2015-10-14 15:18:37
no problem.
This review is about item#03788802.
Since the beef breeding, we work always wear underneath, such as work gloves.
5
From Japan
On 2015-10-13 21:24:43
Usually of nitrile rubber hand is thin because the little things, even if or wearing Dari take off not tear easily because the rubber hand is a little thick but torn, you can use very well. If a little more cheaper, I think that trying to use to continue because no other I'm good.
This review is about item#03788802.
cleaning
5
From Japan
On 2015-03-30 17:28:56
Use the M size. Fit deviates sometimes not. Than what was ever used, durability, alkali resistance, and excellent acid resistance. Satisfied except that the displaced.
This review is about item#03788793.
Cleaning work, dishwashing,
5
From Japan
On 2014-10-26 21:26:11
Easy to use hard to tear.
This review is about item#03788784.
I used to paint
5
From Japan
On 2013-03-15 21:49:06
A little thin, easy to cut
This review is about item#03788793.
The extent of light oil, the handling of the product of mud dirt
4
From Japan
On 2012-04-25 15:37:03
There is the durability of the price commensurate Spread goods and somewhat growth is poor fit scarce compared.
This review is about item#03788793.