Buy more than* S$200* and get FREE SHIPPING

  • Nitrile Gloves No. 110
  • Nitrile Gloves No. 110
  • Nitrile Gloves No. 110

Nitrile Gloves No. 110 No.110

4.21 (14)
Item.#
03788793
Mfr.#
No.110
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
25
Thickness (mm)
0.12
Palm Width (cm)
9.5
Type
No powder
Color
White
Material
Synthetic rubber (nitrile rubber)
Middle Finger Length (cm)
8.3
Size
M
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Car repair work
4
From Japan
On 2017-12-14 19:29:24
I think that it is hard to tear because it is slightly thicker than other goods although it gets slightly loose due to grease.
This review is about item#3788793.
When cleaning or delicate work
5
From Japan
On 2017-07-12 14:42:13
I am using it for chemicals and cleaning, because my skin is weak. There is also no burning and it is handy as it is hard to break, Because this product for a long time, I want to keep using it forever.
This review is about item#3788775.
Automotive maintenance
5
From Japan
On 2017-02-11 17:05:27
Very well. Comfort and perfect feeling of use. I will not tear.
This review is about item#3788802.
General housework, car maintenance, gardening etc.
5
From Japan
On 2016-09-01 06:20:26
Fits the hand, the work is easy, it is comparatively strong so I use anything
This review is about item#03788784.
Mainly car maintenance
5
From Japan
On 2016-05-30 22:08:50
I am using it for detailed work which can not be done by glove handicraft work. It is also strong for oils and greases, parts cleaners, painting work etc. I always use it with confidence.
This review is about item#03788793.
Milking operation
5
From Japan
On 2016-02-16 10:14:31
I tried various things, but I reached this glove. Since it will not fit if it is M size, choose S size It will be easy to break if it is a small size, but I have ordered repeat with this glove that it has durability
This review is about item#03788784.
Inspection
3
From Japan
On 2015-10-14 15:18:37
no problem.
This review is about item#03788802.
Since we are breeding Japanese beef cattle, we are always wearing under glove hands and working.
5
From Japan
On 2015-10-13 21:24:43
Ordinary Nitoriru rubber hand is thin because it is thin, but it can be torn but this rubber hand is a little thick so it can be used quite easily even if you take off or wear it without breaking easily. If it is a bit cheaper, I do not have anything else but I will continue to use it.
This review is about item#03788802.
cleaning
5
From Japan
On 2015-03-30 17:28:56
Use M size. There is no fit and occasionally drift. It is superior in durability, alkali resistance, acid resistance than the one we used to date. Satisfactory except that it is gone.
This review is about item#03788793.
Cleaning work, dishwashing,
5
From Japan
On 2014-10-26 21:26:11
It is hard to break and easy to use.
This review is about item#03788784.