Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210

Singer Nitril Disposable Gloves No.210 3013-022

4.42 (165)
Item.#
03788827
Mfr.#
3013-022
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Color
Blue
Material
SYNTHETIC RUBBER (NBR)
Middle Finger Length (cm)
7.4
Size
SS
Overall Length (cm)
25
Thickness (mm)
0.12
Around Palms (cm)
16
Type
No powder
Customer Reviews
5 star 106
4 star 36
3 star 13
2 star 6
1 star 4
Review Rating: 4.42
165 Customer Reviews
The reviews are automatic translation.
During car maintenance
5
From Japan
On 2018-06-12 18:09:37
It is repeat purchase. From home center brand things, It is durable and oil resistant looks good. I used powder with the previous time, but since it was uncomfortable after I removed it, There is no powder, even here, detaching was ok without problems.
This review is about item#3325707.
Maintenance of large cars
5
From Japan
On 2018-04-15 16:50:42
Even if it is used for thinner wiping etc, it is appreciated as it can not be broken immediately.
This review is about item#3325682.
Oil change and maintenance
4
From Japan
On 2018-04-12 20:49:44
Although it is torn when working fine, it is stronger than the one used before and it is used twice. I think that it is a good product.
This review is about item#3325691.
Used for oil change and repair work
4
From Japan
On 2018-04-03 15:16:09
I also want something a little longer, as I get wet it may struggle without taking off.
This review is about item#3788863.
Farm work
5
From Japan
On 2018-03-29 15:30:36
It is thicker than usual and easy to use. It is not enough to hinder precision work. Although it is slightly higher than the ultrathin, do not worry to break, in some cases you can wash and use the next? I felt like, very much!
This review is about item#3325691.
For food production work
4
From Japan
On 2018-03-27 20:19:52
It is disposable for 2 months, but it is cheap and good gloves without breaking.
This review is about item#3325691.
Farm work
5
From Japan
On 2018-03-25 00:30:01
I use it when touching direct soil, such as when treating pesticides and fertilizers or seedling planting. It is harder to split than natural rubber and it is harder to break than any other nitrile rubber so I always use this.
This review is about item#03325682.
Inspection service
5
From Japan
On 2018-03-23 13:34:40
Purchased cheaper than other stores Very satisfied, usability is not too thin good products.
This review is about item#3325691.
It is very handy when working with sheet metal.
5
From Japan
On 2018-02-27 22:09:39
It is strong and has a fit and I like it very much.
This review is about item#3325707.
Automotive painting
4
From Japan
On 2018-02-12 13:38:18
Since I am satisfied with the amount of durability, I am placing an order when it runs out all the time.
This review is about item#3325707.