Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1500

Item.#
03791322
Mfr.#
MRD 1500
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
40
Overall Length L1 (mm)
140
TRUSCO Part Number
114-4251
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
15
End Cutting Edge
Center cut square end blade
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy