Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1700

Item.#
03791347
Mfr.#
MRD 1700
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
End Cutting Edge
Center hole with a square end blade
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
40
Overall Length L1 (mm)
140
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
TRUSCO Part Number
114-4278
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
17
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy