Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 1800

Item.#
03791356
Mfr.#
MRD 1800
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Number of Blades
4
Overall Length L1 (mm)
140
TRUSCO Part Number
114-4286
Shank Diameter D4 (mm)
16
Blade Diameter D1 (mm)
18
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
End Cutting Edge
Center hole with a square end blade
2014 TRUSCO Published Page
1-0062
Blade Length ap (mm)
40
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy