Buy more than* S$200* and get FREE SHIPPING

  • Roughing end mill, medium blade
  • Roughing end mill, medium blade
  • Roughing end mill, medium blade

Roughing end mill, medium blade MRD 2800

Item.#
03791426
Mfr.#
MRD 2800
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For rough processing
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) CO HSS
Blade Length ap (mm)
55
Overall Length L1 (mm)
160
TRUSCO Part Number
114-4359
2014 TRUSCO Published Page
1-0062
End Cutting Edge
Center hole with a square end blade
Shank Diameter D4 (mm)
25
Blade Diameter D1 (mm)
28
Number of Blades
5
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy