Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge
  • Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge S2MBR0090

Item.#
03794086
Mfr.#
S2MBR0090
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Purpose
For curved-surface processing
R Tolerance (mm)
+/-0.01
Overall Length L1 (mm)
50
Ball Radius R (mm)
0.9
Blade Length ap (mm)
3.5
Work Material
Carbon steel, alloy steel, pre-hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Helix Angle (Degree)
30
Number of Blades
2
Outer Diameter Tolerance (mm)
0 to -0.02
Shank Diameter D4 (mm)
6
Blade Diameter D1 (mm)
1.8
Material
Luxury high-speed steel powder (KHA S)