Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0030

5.00 (4)
Item.#
03796922
Mfr.#
SDD0030
Package Qty.
1Pack(10PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
3
Drilling Depth
3D (blade diameter x3 times)
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0130
Shank Diameter (mm)
0.3
Blade Diameter D1 (mm)
0.3
Overall Length L1 (mm)
19
TRUSCO Part Number
110-5949
Work Material
Carbon steel alloy steel stainless steel light alloy
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2017-12-26 16:17:01
Anyway I fall in love. I saw it compared with other companies but I could dig the best.
Processing of hobbies
5
From Japan
On 2017-12-13 15:12:35
Compared to other manufacturers, cutting ability is overwhelming and it is very useful.
This review is about item#6785457.
Making accessories
5
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
This review is about item#03796983.
Construction
5
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
This review is about item#03797105.