Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0050

5.00 (4)
Item.#
03796965
Mfr.#
SDD0050
Package Qty.
1Pack(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
6
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Overall Length L1 (mm)
22
TRUSCO Part Number
110-5965
Blade Diameter D1 (mm)
0.5
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2017-12-26 16:17:01
Anyway I fall in love. I saw it compared with other companies but I could dig the best.
Processing of hobbies
5
From Japan
On 2017-12-13 15:12:35
Compared to other manufacturers, cutting ability is overwhelming and it is very useful.
This review is about item#6785457.
Making accessories
5
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
This review is about item#03796983.
Construction
5
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
This review is about item#03797105.