Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0060

5.00 (2)
Item.#
03796983
Mfr.#
SDD0060
Package Qty.
1Pack(10PC)
Ship pack of
1
41.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-5973
Blade Diameter D1 (mm)
0.6
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
HSS (high speed steel)
Groove Length L3 (mm)
7
Overall Length L1 (mm)
24
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making accessories
5
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
This review is about item#03796983.
Construction
5
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
This review is about item#03797105.