Straight drill SDD0070
(4)
Item.#
03797001
Mfr.#
SDD0070
Package Qty.
1Pack(10PC)
Ship pack of
1
Item Feature
Point Angle (Degree)
118
Material
HSS (high speed steel)
Groove Length L3 (mm)
10
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Overall Length L1 (mm)
32
TRUSCO Part Number
110-5981
Blade Diameter D1 (mm)
0.7
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
From Japan
On 2017-12-26 16:17:01
Anyway I fall in love. I saw it compared with other companies but I could dig the best.
Processing of hobbies
From Japan
On 2017-12-13 15:12:35
Compared to other manufacturers, cutting ability is overwhelming and it is very useful.
Making accessories
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
Construction
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
Customers Who Bought This Item Also Bought
Top