Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0080

5.00 (2)
Item.#
03797105
Mfr.#
SDD0080
Package Qty.
1Pack(10PC)
Ship pack of
1
34.28 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
11
Overall Length L1 (mm)
34
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
TRUSCO Part Number
110-5990
Blade Diameter D1 (mm)
0.8
Material
High-speed steel (high-speed steel)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Making accessories
5
From Japan
On 2015-12-04 09:09:02
It is used without difficulty
This review is about item#03796983.
Construction
5
From Japan
On 2015-10-02 23:15:35
Excellent cost performance
This review is about item#03797105.