Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0130

Item.#
03797604
Mfr.#
SDD0130
Package Qty.
1Pack(10PC)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
45
TRUSCO Part Number
110-6040
Shank Diameter (mm)
0.3
Groove Length L3 (mm)
22
Blade Diameter D1 (mm)
1.3
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0130
Drilling Depth
3D (blade diameter x3 times)
Work Material
Carbon steel alloy steel stainless steel light alloy