Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0150

Item.#
03797805
Mfr.#
SDD0150
Package Qty.
1Pack(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Overall Length L1 (mm)
48
TRUSCO Part Number
110-6066
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Blade Diameter D1 (mm)
1.5
Material
HSS (high speed steel)
Groove Length L3 (mm)
23