Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD1020

3.00 (1)
Item.#
03798322
Mfr.#
SDD1020
Package Qty.
1Pack(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
98
Overall Length L1 (mm)
133
TRUSCO Part Number
110-6937
2014 TRUSCO Published Page
1-0130
Blade Diameter D1 (mm)
10.2
Material
High-speed steel (high-speed steel)
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To drill metal parts
3
From Japan
On 2017-09-20 11:57:05
We would like to ship it soon. I plan to carry out a hand carry when leaving Japan 28th
This review is about item#3798356.