Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD1030

3.00 (1)
Item.#
03798331
Mfr.#
SDD1030
Package Qty.
1Pack(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
10.3
Material
HSS (high speed steel)
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Groove Length L3 (mm)
98
Overall Length L1 (mm)
133
TRUSCO Part Number
110-6945
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To drill metal parts
3
From Japan
On 2017-09-20 11:57:05
We would like to ship it soon. I plan to carry out a hand carry when leaving Japan 28th
This review is about item#3798356.