Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD1050

Item.#
03798356
Mfr.#
SDD1050
Package Qty.
1Pack(5PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-6961
Blade Diameter D1 (mm)
10.5
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
100
Overall Length L1 (mm)
137