Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD1100

Item.#
03798401
Mfr.#
SDD1100
Package Qty.
1Pack(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0130
Groove Length L3 (mm)
103
Drilling Depth
3D (blade diameter x3 times)
Point Angle (Degree)
118
Material
HSS (high speed steel)
Shank Diameter (mm)
11
Blade Diameter D1 (mm)
11
Overall Length L1 (mm)
140
Work Material
Carbon steel alloy steel stainless steel light alloy
TRUSCO Part Number
110-7011