Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD1250

Item.#
03798557
Mfr.#
SDD1250
Package Qty.
1Pack(5PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Work Material
Carbon steel alloy steel stainless steel light alloy
2014 TRUSCO Published Page
1-0130
Blade Diameter D1 (mm)
12.5
Material
HSS (high speed steel)