Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD1300

Item.#
03798602
Mfr.#
SDD1300
Package Qty.
1Pack(5PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
114
Overall Length L1 (mm)
152
Material
HSS (high speed steel)
TRUSCO Part Number
110-7216
Blade Diameter D1 (mm)
13
Oilingm System
Exterior
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys