Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0200

5.00 (1)
Item.#
03798706
Mfr.#
SDD0200
Package Qty.
1Pack(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
29
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Overall Length L1 (mm)
55
TRUSCO Part Number
110-6112
Blade Diameter D1 (mm)
2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
It is 2 mm, but rather than regrinding, 1 unit cheap unit price
This review is about item#03798706.