Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0220

5.00 (1)
Item.#
03798907
Mfr.#
SDD0220
Package Qty.
1Pack(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-6139
Blade Diameter D1 (mm)
2.2
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
HSS (high speed steel)
Groove Length L3 (mm)
33
Overall Length L1 (mm)
58
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
It is 2 mm, but rather than regrinding, 1 unit cheap unit price
This review is about item#03798706.