Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0240

5.00 (1)
Item.#
03799101
Mfr.#
SDD0240
Package Qty.
1Pack(10PC)
Ship pack of
1
33.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
35
Overall Length L1 (mm)
61
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
TRUSCO Part Number
110-6155
Blade Diameter D1 (mm)
2.4
Material
HSS (high speed steel)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
But it is 2mm, than to re-polishing, cheap single unit price
This review is about item#03798706.