Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0280

5.00 (1)
Item.#
03799503
Mfr.#
SDD0280
Package Qty.
1Pack(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
2.8
Material
High-speed steel (high-speed steel)
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Groove Length L3 (mm)
39
Overall Length L1 (mm)
67
TRUSCO Part Number
110-6198
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
It is 2 mm, but rather than regrinding, 1 unit cheap unit price
This review is about item#03798706.