Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0290

5.00 (1)
Item.#
03799607
Mfr.#
SDD0290
Package Qty.
1Pack(10PC)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
2.9
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0130
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
TRUSCO Part Number
110-6201
Work Material
Carbon steel, alloy steel, stainless steel and light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
machine
5
From Japan
On 2016-05-25 21:39:07
It is 2 mm, but rather than regrinding, 1 unit cheap unit price
This review is about item#03798706.