Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0310

4.00 (3)
Item.#
03799722
Mfr.#
SDD0310
Package Qty.
1Pack(10PC)
Ship pack of
1
37.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Shank Diameter (mm)
3.1
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
TRUSCO Part Number
110-6228
2014 TRUSCO Published Page
1-0130
Drilling Depth
3D (blade diameter x3 times)
Blade Diameter D1 (mm)
3.1
Material
HSS (high speed steel)
Work Material
Carbon steel alloy steel stainless steel light alloy
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-05-25 21:37:23
Although it is 3 mm, it is cheaper than one to re-polish one unit price.
This review is about item#03799704.
Drilling operation
4
From Japan
On 2012-11-05 13:17:10
Mitsubishi made it from the past. It is an ordinary drill. It is the quality of such a thing. It is much better than foreign-made one.
This review is about item#03799783.
Steel, for drilling.
3
From Japan
On 2012-05-07 17:15:46
It seems that you can use it without problem at the site. An order in another size has entered.
This review is about item#03799747.