Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0320

4.00 (3)
Item.#
03799747
Mfr.#
SDD0320
Package Qty.
1Pack(10PC)
Ship pack of
1
34.28 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
3.2
Material
HSS (high speed steel)
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Groove Length L3 (mm)
42
Overall Length L1 (mm)
71
TRUSCO Part Number
110-6236
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-05-25 21:37:23
It is 3mm, but a single unit price cheaper than re-polishing
This review is about item#03799704.
Pitting
4
From Japan
On 2012-11-05 13:17:10
Mitsubishi is using the prior art. It is the usual drill. It is the quality that such a thing about. It is much better than foreign-made.
This review is about item#03799783.
Steel, for drilling.
3
From Japan
On 2012-05-07 17:15:46
It seems to work without problems in the field. Order in another size has entered.
This review is about item#03799747.