Buy more than* S$200* and get FREE SHIPPING

  • Straight drill
  • Straight drill
  • Straight drill
  • Straight drill

Straight drill SDD0330

4.00 (3)
Item.#
03799765
Mfr.#
SDD0330
Package Qty.
1Pack(10PC)
Ship pack of
1
34.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-6244
Blade Diameter D1 (mm)
3.3
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
HSS (high speed steel)
Groove Length L3 (mm)
45
Overall Length L1 (mm)
73
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-05-25 21:37:23
It is 3mm, but a single unit price cheaper than re-polishing
This review is about item#03799704.
Pitting
4
From Japan
On 2012-11-05 13:17:10
Mitsubishi is using the prior art. It is the usual drill. It is the quality that such a thing about. It is much better than foreign-made.
This review is about item#03799783.
Steel, for drilling.
3
From Japan
On 2012-05-07 17:15:46
It seems to work without problems in the field. Order in another size has entered.
This review is about item#03799747.