Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0360

4.00 (3)
Item.#
03799826
Mfr.#
SDD0360
Package Qty.
1Pack(10PC)
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-6279
Blade Diameter D1 (mm)
3.6
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
Material
HSS (high speed steel)
Groove Length L3 (mm)
48
Overall Length L1 (mm)
76
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2016-05-25 21:37:23
Although it is 3 mm, it is cheaper than one to re-polish one unit price.
This review is about item#03799704.
Drilling operation
4
From Japan
On 2012-11-05 13:17:10
Mitsubishi made it from the past. It is an ordinary drill. It is the quality of such a thing. It is much better than foreign-made one.
This review is about item#03799783.
Steel, for drilling.
3
From Japan
On 2012-05-07 17:15:46
It seems that you can use it without problem at the site. An order in another size has entered.
This review is about item#03799747.