Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0410

Item.#
03799923
Mfr.#
SDD0410
Package Qty.
1Pack(10PC)
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
TRUSCO Part Number
110-6325
Blade Diameter D1 (mm)
4.1
Material
HSS (high speed steel)