Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0420

Item.#
03799941
Mfr.#
SDD0420
Package Qty.
1Pack(10PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
TRUSCO Part Number
110-6333
Blade Diameter D1 (mm)
4.2
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
Material
High-speed steel (high-speed steel)
Groove Length L3 (mm)
54
Overall Length L1 (mm)
83