Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0450

Item.#
03800002
Mfr.#
SDD0450
Package Qty.
1Pack(10PC)
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
56
Overall Length L1 (mm)
86
Work Material
Carbon steel, the alloy steel, stainless steel, and a light alloy
TRUSCO Part Number
110-6368
Blade Diameter D1 (mm)
4.5
Material
High-speed steel (high-speed steel)