Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0650

Item.#
03800352
Mfr.#
SDD0650
Package Qty.
1Pack(10PC)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Work Material
Carbon steel, alloy steel, stainless steel, and a light alloys
TRUSCO Part Number
110-6562
Blade Diameter D1 (mm)
6.5
Material
HSS (high speed steel)