Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0690

Item.#
03800395
Mfr.#
SDD0690
Package Qty.
1Pack(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Blade Diameter D1 (mm)
6.9
Material
HSS (high speed steel)
2014 TRUSCO Published Page
1-0130
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
TRUSCO Part Number
110-6601
Work Material
Carbon steel alloy steel stainless steel light alloy