Buy more than* S$200* and get FREE SHIPPING

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0700

4.00 (1)
Item.#
03800404
Mfr.#
SDD0700
Package Qty.
1Pack(10PC)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Groove Length L3 (mm)
73
Overall Length L1 (mm)
105
Material
HSS (high speed steel)
Blade Diameter D1 (mm)
7
Work Material
Carbon steel, alloy steel, stainless steel, light alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2018-03-15 13:48:35
It's a tool you always use It will be saved if it becomes a little cheaper.
This review is about item#3800404.