Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HSS Straight Shank Drills
  • HSS Straight Shank Drills
  • HSS Straight Shank Drills

HSS Straight Shank Drills SDD0950

Item.#
03800657
Mfr.#
SDD0950
Package Qty.
1Pack(5PC)
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
118
Drilling Depth
3D (blade diameter x3 times)
Groove Length L3 (mm)
92
Overall Length L1 (mm)
127
2014 TRUSCO Published Page
1-0130
Shank Diameter (mm)
9.5
Material
HSS (high speed steel)
Blade Diameter D1 (mm)
9.5
TRUSCO Part Number
110-6864
Work Material
Carbon steel alloy steel stainless steel light alloy