Buy more than* S$200* and get FREE SHIPPING

  • Iron Plane Hinge
  • Iron Plane Hinge
  • Iron Plane Hinge

Iron Plane Hinge

Item.#
03802164
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension W (mm)
36
Dimention D2 (phi mm)
7.2
Dimension t (mm)
1.6
RoHS Directive
Correspondence
Screw Dimensions M
M3 hole for
Dimension p3 (mm)
8
Dimension p2 (mm)
24
Dimension L2 (mm)
62
Dimension D (phi mm)
4
Dimension L1 (mm)
64
Weight (g)
43.1
Material
iron
Specification
For left opening.
Dimension p1 (mm)
24