Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Iron Plane Hinge
  • Iron Plane Hinge
  • Iron Plane Hinge

Iron Plane Hinge

Item.#
03802173
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
4
Dimension L1 (mm)
50
Weight (g)
31.1
Material
iron
Specification
For left opening.
Dimension p1 (mm)
21
Dimension L2 (mm)
49
Dimension t (mm)
1.6
RoHS Directive
Correspondence
Screw Dimensions M
M3 hole for
Dimension p3 (mm)
5
Dimension p2 (mm)
20
Dimension W (mm)
32
Dimention D2 (phi mm)
7.2