Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes HSK Hook-and-loop fastener

Item.#
03802225
Mfr.#
HSK Hook-and-loop fastener
Package Qty.
1Pair
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
1350(25.5cm), 1350(25.5cm)
Material (Skin)
Cattle chrome leather + artificial leather
Size (cm)
24.5, 24.5
Foot Width
EEE, EEE
Material (Sole)
Gum
Specification
Thermal insulation, oil proof