Buy more than* S$200* and get FREE SHIPPING

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes HSK Hook-and-loop fastener

Item.#
03802268
Mfr.#
HSK Hook-and-loop fastener
Package Qty.
1Pair
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
1350(25.5cm), 1350(25.5cm)
Material (Skin)
Cattle chrome leather + artificial leather
Size (cm)
26.5, 26.5
Foot Width
EEE, EEE
Material (Sole)
Gum
Specification
Thermal insulation, oil proof