Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper drill

Taper drill TDD1100M1

Item.#
03803965
Mfr.#
TDD1100M1
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
1
TRUSCO Part Number
109-1883
2014 TRUSCO Published Page
1-0138
Blade Diameter D1 (mm)
11
Material
High-speed steel (HSS)
Drilling Depth
(X3 to 5 times the blade diameter) 3 to 5D
Point Angle (Degree)
118
Purpose
General-purpose general processing
Groove Length L3 (mm)
102
Overall Length L1 (mm)
185
Work Material
Carbon steel alloy steel stainless steel cast iron light alloy