Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper drill

Taper drill TDD1400M1

4.00 (1)
Item.#
03804263
Mfr.#
TDD1400M1
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
122
Point Angle (Degree)
118
TRUSCO Part Number
109-3088
Blade Diameter D1 (mm)
14
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Overall Length L1 (mm)
222
Material
High-speed steel (HSS)
Purpose
General-purpose general processing
Shanks (MT.No)
1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2014-06-05 16:52:33
I bought a cheap Korean made in the past but recently I bought a made in Japan because the price increase of overseas products is amazing. Quality is not working precisely, so any manufacturers feel the same.
This review is about item#03804263.