Buy more than* S$200* and get FREE SHIPPING

  • Taper drill
  • Taper drill
  • Taper drill

Taper drill TD 14.3

4.00 (1)
Item.#
03804297
Mfr.#
TD 14.3
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Groove Length L3 (mm)
122
Point Angle (Degree)
118
Blade Diameter D1 (mm)
14.3
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, light alloy
Overall Length L1 (mm)
222
Material
High-speed steel (HSS)
Shanks (MT.No)
2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2014-06-05 16:52:33
I bought a cheap Korean made in the past but recently I bought a made in Japan because the price increase of overseas products is amazing. Quality is not working precisely, so any manufacturers feel the same.
This review is about item#03804263.