Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD1500M2

Item.#
03804367
Mfr.#
TDD1500M2
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General-purpose general processing, General-purpose general processing, General-purpose general processing, General-purpose general processing
Point Angle (Degree)
118
Material
HIGH SPEED STEEL (HSS)
Blade Diameter D1 (mm)
15
TRUSCO Part Number
109-3487
Shanks (MT.No)
2
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, and a light alloy.
Groove Length L3 (mm)
125
Overall Length L1 (mm)
225