Buy more than* S$200* and get FREE SHIPPING

  • Taper drill

Taper drill TDD1550M2

Item.#
03804412
Mfr.#
TDD1550M2
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
General-purpose general processing, General-purpose general processing, General-purpose general processing, General-purpose general processing
Point Angle (Degree)
118
Material
HIGH SPEED STEEL (HSS)
2014 TRUSCO Published Page
1-0138
Blade Diameter D1 (mm)
15.5
Shanks (MT.No)
2
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, and a light alloy.
TRUSCO Part Number
109-3681
Groove Length L3 (mm)
128
Overall Length L1 (mm)
230