Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper drill

Taper drill TDD1600M2

5.00 (1)
Item.#
03804464
Mfr.#
TDD1600M2
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Blade Diameter D1 (mm)
16
Material
High-speed steel (HSS)
Groove Length L3 (mm)
130
Purpose
General-purpose general processing, General-purpose general processing
Point Angle (Degree)
118
Overall Length L1 (mm)
230
TRUSCO Part Number
109-3886
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron, and a light alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling operation with lathe
5
From Japan
On 2015-02-26 15:34:04
It was able to be used without problems. Since I can use it for a while when I buy one, I think that continuous purchase will be a long way ahead.
This review is about item#03804543.